Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18341_12_0

  • Zoro # G103070877


product price: $32.99
/ea

Key Features

Wall Thickness
0.125 in
Hardness Scale
Rockwell
Wall Thickness Tolerance
+/-0.006 in
Length
1 ft
Typical Hardness
F90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18341_12_0
Zoro #
G103070877
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Length
1 ft
Inside Diameter
0.75 in
Length Tolerance
+/-0.125 in
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
12 in

Details

Item
101 Copper Round Tube
Hardness Scale
Rockwell
Wall Thickness Tolerance
+/-0.006 in
Typical Hardness
F90
Alloy Type
101
Straightness Tolerance
+/-0.5 in/ft
Temper
H80
Standards
ASTM B75, ASTM F68
Finish
Unpolished
Material
Copper
Mechanical Finish
Mill
Includes Material Certificate
Yes
Yield Strength
Not Rated
System of Measurement
Inch
Shape
Round Tube
Material Grade
101
Appearance
Metallic
Fabrication
Cold Drawn
Rockwell Hardness
F90

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 in, Inside Diameter 0.75 in, Wall Thickness 0.125 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.0025 in, Fabrication Cold Drawn, Yield Strength Not Rated, Temper H80, Rockwell Hardness F90, Shape Round Tube, Appearance Metallic, Includes Material Certificate Yes, Length Tolerance +/-0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.