Copper Round Tube 101
Mfr # 18342_12_0
Zoro # G608361449
product price: $55.19
/eaKey Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.25 in
Standards
ASTM B75, ASTM F68
Temper
H80
Includes Material Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18342_12_0
Zoro #
G608361449
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.25 in
Outside Diameter
1 in
Inside Diameter
0.5 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.0025 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Temper
H80
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Material
Copper
Brinell Hardness
74
Mechanical Finish
Mill
Tensile Strength
44,000 psi
Fabrication
Welded
Material Grade
101
Shape
Round Tube
Rockwell Hardness
B40
System of Measurement
Inch
Appearance
Metallic
Wall Thickness Tolerance
+/-0.0175 in
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 in, Inside Diameter 0.5 in, Wall Thickness 0.25 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0175 in, Outside Diameter Tolerance +/-0.0025 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.