Copper Round Tube 101
Mfr # 18342_36_0
Zoro # G508361525
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.25 in
Standards
ASTM B75, ASTM F68
Brinell Hardness
74
Shape
Round Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18342_36_0
Zoro #
G508361525
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.25 in
Overall Length
36 in
Inside Diameter
0.5 in
Outside Diameter Tolerance
+/-0.0025 in
Outside Diameter
1 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Brinell Hardness
74
Shape
Round Tube
Rockwell Hardness
B40
Fabrication
Welded
Wall Thickness Tolerance
+/-0.0175 in
Temper
H80
Appearance
Metallic
Tensile Strength
44,000 psi
Material
Copper
Material Grade
101
System of Measurement
Inch
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Mechanical Finish
Mill
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 in, Inside Diameter 0.5 in, Wall Thickness 0.25 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0175 in, Outside Diameter Tolerance +/-0.0025 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.