Zoro Homepage

Copper Round Tube 101

  • Mfr # 18344_48_0

  • Zoro # G108361314


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.125 in
Standards
ASTM B75, ASTM F68
Mechanical Finish
Mill
Material Grade
101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18344_48_0
Zoro #
G108361314
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Overall Length
4 ft
Outside Diameter
1 1/2 in
Inside Diameter
1.25 in
Outside Diameter Tolerance
+/-0.003 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Mechanical Finish
Mill
Material Grade
101
Tensile Strength
44,000 psi
Temper
H80
Yield Strength
36,000 psi
Shape
Round Tube
Includes Material Certificate
Yes
Wall Thickness Tolerance
+/-0.006 in
Appearance
Metallic
System of Measurement
Inch
Material
Copper
Fabrication
Welded
Rockwell Hardness
B40
Brinell Hardness
74

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 1/2 in, Inside Diameter 1.25 in, Wall Thickness 0.125 in, Overall Length 4 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.