Copper Round Tube 101
Mfr # 18346_72_0
Zoro # G908361347
product price: $663.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.375 in
Standards
ASTM B75, ASTM F68
Overall Length
6 ft
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18346_72_0
Zoro #
G908361347
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.375 in
Overall Length
6 ft
Inside Diameter
0.75 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+/-0.003 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
System of Measurement
Inch
Yield Strength
36,000 psi
Appearance
Metallic
Includes Material Certificate
Yes
Tensile Strength
44,000 psi
Rockwell Hardness
B40
Mechanical Finish
Mill
Brinell Hardness
74
Wall Thickness Tolerance
+/-0.02625 in
Shape
Round Tube
Material Grade
101
Temper
H80
Material
Copper
Fabrication
Welded
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 1 1/2 in, Inside Diameter 0.75 in, Wall Thickness 0.375 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.02625 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.