Zoro Homepage

Copper Round Tube 101

  • Mfr # 18350_12_0

  • Zoro # G708360410


product price: $32.59
/ea

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.063 in
Standards
ASTM B75, ASTM F68
Appearance
Metallic
Wall Thickness Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18350_12_0
Zoro #
G708360410
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.063 in
Inside Diameter
1.874 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
12 in
Outside Diameter
2 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Appearance
Metallic
Wall Thickness Tolerance
+/-0.004 in
Material
Copper
Shape
Round Tube
Fabrication
Welded
Brinell Hardness
74
System of Measurement
Inch
Material Grade
101
Tensile Strength
44,000 psi
Rockwell Hardness
B40
Temper
H80
Mechanical Finish
Mill
Includes Material Certificate
Yes
Yield Strength
36,000 psi

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 in, Inside Diameter 1.874 in, Wall Thickness 0.063 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.004 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.