Copper Round Tube 101
Mfr # 18350_36_0
Zoro # G008360394
product price: $97.69
/ea
Free Shipping & Returns
Key Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.063 in
Standards
ASTM B75, ASTM F68
Rockwell Hardness
B40
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18350_36_0
Zoro #
G008360394
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.063 in
Inside Diameter
1.874 in
Overall Length
36 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.003 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Rockwell Hardness
B40
Material
Copper
Brinell Hardness
74
Temper
H80
Tensile Strength
44,000 psi
Wall Thickness Tolerance
+/-0.004 in
Material Grade
101
Shape
Round Tube
System of Measurement
Inch
Fabrication
Welded
Mechanical Finish
Mill
Includes Material Certificate
Yes
Appearance
Metallic
Yield Strength
36,000 psi
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 in, Inside Diameter 1.874 in, Wall Thickness 0.063 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.004 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.