Zoro Homepage

Copper Round Tube 101

  • Mfr # 18352_48_0

  • Zoro # G508360429


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.25 in
Standards
ASTM B75, ASTM F68
Includes Material Certificate
Yes
Tensile Strength
44,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18352_48_0
Zoro #
G508360429
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Diameter
1.5 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
4 ft
Outside Diameter
2 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Includes Material Certificate
Yes
Tensile Strength
44,000 psi
Brinell Hardness
74
Fabrication
Welded
Temper
H80
Rockwell Hardness
B40
Yield Strength
36,000 psi
Appearance
Metallic
Material Grade
101
System of Measurement
Inch
Material
Copper
Mechanical Finish
Mill
Shape
Round Tube
Wall Thickness Tolerance
+/-0.0175 in

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 in, Inside Diameter 1.5 in, Wall Thickness 0.25 in, Overall Length 4 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0175 in, Outside Diameter Tolerance +/-0.003 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.