Copper Round Tube 101
Mfr # 18356_24_0
Zoro # G108360720
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.065 in
Standards
ASTM B75, ASTM F68
Wall Thickness Tolerance
+/-0.006 in
Includes Material Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18356_24_0
Zoro #
G108360720
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.065 in
Inside Diameter
2.37 in
Overall Length
24 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
2 1/2 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Wall Thickness Tolerance
+/-0.006 in
Includes Material Certificate
Yes
System of Measurement
Inch
Tensile Strength
44,000 psi
Shape
Round Tube
Yield Strength
36,000 psi
Mechanical Finish
Mill
Rockwell Hardness
B40
Material
Copper
Appearance
Metallic
Temper
H80
Material Grade
101
Fabrication
Welded
Brinell Hardness
74
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 1/2 in, Inside Diameter 2.37 in, Wall Thickness 0.065 in, Overall Length 24 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.006 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.