Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18357_48_0

  • Zoro # G308360728


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.125 in
Standards
ASTM F68
Tensile Strength
44,000 psi
Outside Diameter Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18357_48_0
Zoro #
G308360728
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
4 ft
Outside Diameter
2 1/2 in
Inside Diameter
2.25 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM F68
Tensile Strength
44,000 psi
Shape
Round Tube
Fabrication
Welded
Mechanical Finish
Mill
Temper
H80
Includes Material Certificate
Yes
Material Grade
101
Yield Strength
36,000 psi
Appearance
Metallic
Wall Thickness Tolerance
+/-0.008 in
Brinell Hardness
74
System of Measurement
Inch
Rockwell Hardness
B40
Material
Copper

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 1/2 in, Inside Diameter 2.25 in, Wall Thickness 0.125 in, Overall Length 4 ft, Mechanical Finish Mill, Standards ASTM F68, Wall Thickness Tolerance +/-0.008 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.