Copper Round Tube 101
Mfr # 18357_72_0
Zoro # G008360776
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.125 in
Standards
ASTM F68
System of Measurement
Inch
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18357_72_0
Zoro #
G008360776
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.125 in
Outside Diameter
2 1/2 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
2.25 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM F68
System of Measurement
Inch
Material
Copper
Shape
Round Tube
Temper
H80
Appearance
Metallic
Fabrication
Welded
Brinell Hardness
74
Material Grade
101
Includes Material Certificate
Yes
Wall Thickness Tolerance
+/-0.008 in
Tensile Strength
44,000 psi
Mechanical Finish
Mill
Rockwell Hardness
B40
Yield Strength
36,000 psi
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 1/2 in, Inside Diameter 2.25 in, Wall Thickness 0.125 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM F68, Wall Thickness Tolerance +/-0.008 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.