Copper Round Tube 101
Mfr # 18359_72_0
Zoro # G008360769
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.375 in
Standards
ASTM B75, ASTM F68
Material Grade
101
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18359_72_0
Zoro #
G008360769
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.375 in
Outside Diameter
2 1/2 in
Inside Diameter
1.75 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.004 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Material Grade
101
System of Measurement
Inch
Temper
H80
Fabrication
Welded
Appearance
Metallic
Material
Copper
Shape
Round Tube
Brinell Hardness
74
Mechanical Finish
Mill
Includes Material Certificate
Yes
Yield Strength
36,000 psi
Wall Thickness Tolerance
+/-0.02625 in
Rockwell Hardness
B40
Tensile Strength
44,000 psi
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 1/2 in, Inside Diameter 1.75 in, Wall Thickness 0.375 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.02625 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.