Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18361_36_0

  • Zoro # G008360592


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.375 in
Standards
ASTM F68
Outside Diameter Tolerance
+/-0.004 in
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18361_36_0
Zoro #
G008360592
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
36 in
Outside Diameter
2 3/4 in
Inside Diameter
2 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM F68
Yield Strength
36,000 psi
Fabrication
Welded
Material Grade
101
Brinell Hardness
74
System of Measurement
Inch
Material
Copper
Rockwell Hardness
B40
Tensile Strength
44,000 psi
Appearance
Metallic
Includes Material Certificate
Yes
Shape
Round Tube
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-0.02625 in
Temper
H80

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 3/4 in, Inside Diameter 2 in, Wall Thickness 0.375 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM F68, Wall Thickness Tolerance +/-0.02625 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.