Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18362_12_0

  • Zoro # G308360544


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.625 in
Standards
ASTM B75, ASTM F68
Material
Copper
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18362_12_0
Zoro #
G308360544
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.625 in
Outside Diameter
2 3/4 in
Inside Diameter
1.5 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.004 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Material
Copper
Yield Strength
36,000 psi
Temper
H80
Appearance
Metallic
Fabrication
Welded
Wall Thickness Tolerance
+/-0.02625 in
Shape
Round Tube
Tensile Strength
44,000 psi
System of Measurement
Inch
Material Grade
101
Brinell Hardness
74
Includes Material Certificate
Yes
Rockwell Hardness
B40
Mechanical Finish
Mill

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 2 3/4 in, Inside Diameter 1.5 in, Wall Thickness 0.625 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.02625 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.