Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18363_12_0

  • Zoro # G008360547


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.25 in
Standards
ASTM B75, ASTM F68
Appearance
Metallic
Tensile Strength
44,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18363_12_0
Zoro #
G008360547
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
12 in
Inside Diameter
2.5 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
3 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Appearance
Metallic
Tensile Strength
44,000 psi
Mechanical Finish
Mill
Yield Strength
36,000 psi
Wall Thickness Tolerance
+/-0.0175 in
Fabrication
Welded
Shape
Round Tube
Rockwell Hardness
B40
Brinell Hardness
74
Material Grade
101
Temper
H80
Includes Material Certificate
Yes
Material
Copper
System of Measurement
Inch

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3 in, Inside Diameter 2.5 in, Wall Thickness 0.25 in, Overall Length 12 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0175 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.