Copper Round Tube 101
Mfr # 18363_36_0
Zoro # G708360540
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.25 in
Standards
ASTM B75, ASTM F68
Wall Thickness Tolerance
+/-0.0175 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18363_36_0
Zoro #
G708360540
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.25 in
Outside Diameter
3 in
Overall Length
36 in
Inside Diameter
2.5 in
Outside Diameter Tolerance
+/-0.004 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Wall Thickness Tolerance
+/-0.0175 in
Material
Copper
Fabrication
Welded
Temper
H80
Mechanical Finish
Mill
Includes Material Certificate
Yes
Shape
Round Tube
Yield Strength
36,000 psi
System of Measurement
Inch
Tensile Strength
44,000 psi
Rockwell Hardness
B40
Material Grade
101
Appearance
Metallic
Brinell Hardness
74
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3 in, Inside Diameter 2.5 in, Wall Thickness 0.25 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.0175 in, Outside Diameter Tolerance +/-0.004 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.