This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18366_36_0
Zoro #
G108360430
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.187 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
3 1/2 in
Inside Diameter
3.126 in
Details
Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM B75, ASTM F68
Material Grade
101
Shape
Round Tube
Material
Copper
Brinell Hardness
74
System of Measurement
Inch
Appearance
Metallic
Includes Material Certificate
Yes
Fabrication
Welded
Rockwell Hardness
B40
Wall Thickness Tolerance
+/-0.011 in
Mechanical Finish
Mill
Temper
H80
Yield Strength
36,000 psi
Tensile Strength
44,000 psi
Description
101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 3 1/2 in, Inside Diameter 3.126 in, Wall Thickness 0.187 in, Overall Length 36 in, Mechanical Finish Mill, Standards ASTM B75, ASTM F68, Wall Thickness Tolerance +/-0.011 in, Outside Diameter Tolerance +/-0.005 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H80, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.