Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Round Tube 101

  • Mfr # 18373_72_0

  • Zoro # G608361425


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Conductors, Particle Accelerators
Wall Thickness
0.109 in
Standards
ASTM F68
Appearance
Metallic
Rockwell Hardness
B40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18373_72_0
Zoro #
G608361425
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.109 in
Outside Diameter Tolerance
+/-0.006 in
Overall Length
6 ft
Outside Diameter
4 1/2 in
Inside Diameter
4.282 in

Details

Application
Automotive, Conductors, Particle Accelerators
Item
101 Copper Round Tube
Standards
ASTM F68
Appearance
Metallic
Rockwell Hardness
B40
System of Measurement
Inch
Includes Material Certificate
Yes
Material Grade
101
Fabrication
Welded
Yield Strength
36,000 psi
Brinell Hardness
74
Wall Thickness Tolerance
+/-0.009 in
Material
Copper
Mechanical Finish
Mill
Shape
Round Tube
Temper
H58
Tensile Strength
44,000 psi

Description

101 Copper Round Tube, Material Copper, Material Grade 101, Outside Diameter 4 1/2 in, Inside Diameter 4.282 in, Wall Thickness 0.109 in, Overall Length 6 ft, Mechanical Finish Mill, Standards ASTM F68, Wall Thickness Tolerance +/-0.009 in, Outside Diameter Tolerance +/-0.006 in, Fabrication Welded, Yield Strength 36,000 psi, Temper H58, Rockwell Hardness B40, Shape Round Tube, Application Automotive, Conductors, Particle Accelerators, Brinell Hardness 74, Appearance Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.