Copper Sheet 110, 0.032 in, 38 ksi, 12 in
Mfr # CU11003212124
Zoro # G511929132
product price: $55.69
/eaKey Features
Material
Copper
Thickness
0.032 in
Rockwell Hardness
B25 to B64
Width Tolerance
+/-0.0625 in
Mechanical Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU11003212124
Zoro #
G511929132
UPC #
-
Country of Origin
Bulgaria
Dimensions
Thickness
0.032 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Length Tolerance
+/-0.0625 in
Overall Length
12 in
Details
Material
Copper
Rockwell Hardness
B25 to B64
Mechanical Finish
Polished
Maximum Temperature
1,949 Degrees F
Thickness Tolerance
+/-0.006 in
Tensile Strength
38 ksi
Material Grade
110
Brinell Hardness
83
System of Measurement
Inch
Shape
Architectural Sheet
Appearance
Satin
Yield Strength
30 ksi
Color
Copper
Texture
#4 Satin (Brushed) Finish
Item
Copper Sheet 110
Fabrication
Cold Rolled
Gauge
20 ga
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.