Zoro Homepage

Cor Rad End Mill, 1", Carb, 0" rad

  • Mfr # 267-125500

  • Zoro # G4297037


product price: $15.29
/ea

Key Features

Corner Radius
0 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-125500
Zoro #
G4297037
UPC #
888226149587
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Chamfer Width
0.020 in
Length of Cut
0.5 in
Overall Length
1 1/2 in

Description

Roughing End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 0.5 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.