Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-121142D

  • Zoro # G7348540


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0300"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121142D
Zoro #
G7348540
UPC #
888226265096
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
0.0300"
Length of Cut
0.625 in
Neck Length
2.375 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Neck Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Helix Angle
42 Degrees
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
High Performance
Steel (P) Compatibility
No
End Mill Material
Carbide
List Number
274
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.