Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 283-312813

  • Zoro # G7339547


product price: $33.09
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283-312813
Zoro #
G7339547
UPC #
888226268424
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
0.8125 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Shank Dia.
5/16 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
42 Degrees
Super Alloy (S) Compatibility
No
Grade
High Performance
Shank Type
Straight
End Mill Material
Carbide
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Item
Corner Radius End Mill
List Number
283
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.