Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 283-912625

  • Zoro # G7323079


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-912625
Zoro #
G7323079
UPC #
888226185462
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
1"
Length of Cut
2.625 in
Corner Radius
0.03 in
Milling Dia.
1 in
Shank Dia.
1 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
High Performance
Shank Type
Straight
Steel (P) Compatibility
No
Item
Corner Radius End Mill
Helix Angle
42 Degrees
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Single End/Double End
Single
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
List Number
283
Material - Machining
Carbide
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 2.625 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.