Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-312500D

  • Zoro # G7339459


product price: $41.89
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-312500D
Zoro #
G7339459
UPC #
888226185677
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
0.5 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Shank Dia.
5/16 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
List Number
283
Steel (P) Compatibility
No
Grade
High Performance
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
42 Degrees
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.