Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-312812

  • Zoro # G7339370


product price: $32.89
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
5/16"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-312812
Zoro #
G7339370
UPC #
888226185172
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
5/16"
Length of Cut
0.8125 in
Milling Dia.
0.3125 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch
Shank Dia.
5/16 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
283
Single End/Double End
Single
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Grade
High Performance
Item
Corner Radius End Mill
Helix Angle
42 Degrees
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.