Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 1/8", Carb, 0" rad

  • Mfr # 267-187625

  • Zoro # G4297457


product price: $20.55
/ea

Key Features

Corner Radius
0 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-187625
Zoro #
G4297457
UPC #
888226149495
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
3/16 in
Chamfer Width
0.010 in
Milling Dia.
0.1875 in
Overall Length
2 in
Length of Cut
0.625 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
Carbide
List Number
2142
Flute Type
Spiral
Shank Type - Machining
Straight
Item
Roughing End Mill
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
K, P
Material Applications
Cast Iron, Stainless Steel, Steel
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
K, M
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Series
Attacker
Finish - Machining
Uncoated
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Number of Coolant Holes
0
Cutting Direction - Machining
Right Hand
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 0.625 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.