Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/8" CR, Carbide

  • Mfr # 274-121155D

  • Zoro # G7348671


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.1200"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121155D
Zoro #
G7348671
UPC #
888226277563
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
0.1200"
Length of Cut
0.625 in
Neck Length
3.375 in
Corner Radius
0.12 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Neck Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Grade
High Performance
Steel (P) Compatibility
No
End Mill Material
Carbide
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Helix Angle
42 Degrees
List Number
274
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Shank Type
Straight
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
ZrN
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 0.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.