Shop ZORO SELECT
See all product information
Create Account
Cord-StyleCompressPkSeals, PTFE, 3/32", Wht
- Mfr # ZUSA-CP-971
- Zoro # G223359562
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Pressure for Pumps - Maximum
Not Rated
Series
4000
pH - Maximum
Not Rated
Shaft Speed - Maximum
Not Rated
Liquid Temperature - Minimum
-450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-971
- Zoro #
- G223359562
- UPC #
- 197666241639
- Country of Origin
- United States
- Item
- Cord-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- Not Rated
- Series
- 4000
- pH - Maximum
- Not Rated
- Shaft Speed - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -450 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Base Material
- PTFE
- Product Type
- Compression Packing Seal
- pH - Minimum
- Not Rated
- Standards
- Not Rated
- Color
- White
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Dry
- Wire Color
- White
Dimensions
- Wire Rope Length
- 50 ft
- Packing Seal Size
- 3/32 in
- Overall Length
- 50 ft
- Length
- 50 ft
Description
Cord-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 50 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum Not Rated, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum Not Rated, Packing Seal Size 3/32 in, Pressure for Valves - Maximum Not Rated, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.