Rope-StyleCompressPkSeal, Aramd, 5/16", Ylw
- Mfr # ZUSA-CP-604
- Zoro # G923353341
product price:Â
$
42.49
/ea
Key Features
Shaft Speed - Maximum
2,500 fpm
Standards
Not Rated
Packing Seal Size
5/16 in
Base Material
Aramid
Liquid Temperature - Maximum
475 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-604
- Zoro #
- G923353341
- UPC #
- 197666238196
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Shaft Speed - Maximum
- 2,500 fpm
- Standards
- Not Rated
- Base Material
- Aramid
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Pressure for Valves - Maximum
- Not Rated
- Series
- 2013
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Lubrication Method
- Impregnated
- Color
- Yellow
- Wire Color
- Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.