Zoro Homepage

Cored Bar, Alum Bronze, Unfnsh OD 3 In

  • Mfr # B954C008024-13

  • Zoro # G7059394


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-450 Degrees to 750 Degrees F
Length
13 in
Standards
ASTM B505, CDA 954 (9C)
Max. Pv
125,000
Unfinished Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C008024-13
Zoro #
G7059394
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Unfinished Inside Dia.
1 in
Unfinished Outside Dia.
3 in
Inside Diameter
1 in
Outside Diameter Tolerance
Not Rated
Overall Length
13 in
Outside Diameter
3 in
Wall Thickness
1 in

Description

954 Bronze Round Tube, Material Bronze, Outside Diameter 3 in, Inside Diameter 1 in, Wall Thickness 1 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, CDA 954 (9C), Heat Treatable Yes, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 32,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Brinell Hardness 170, Maximum Temperature 1,200 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.