Cored Bar, Bronze, Unfnsh OD 2-1/2 In
Mfr # B932C012020-13
Zoro # G6758726
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Max. Pv
75,000
Material
Bronze
Length
13 in
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Alloy Type
Leaded Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B932C012020-13
Zoro #
G6758726
UPC #
717905036484
Country of Origin
United States
Dimensions
Length
13 in
Unfinished Inside Dia.
1 1/2 in
Unfinished Outside Dia.
2 1/2 in
Wall Thickness
0.5 in
Inside Diameter
1.5 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
Not Rated
Overall Length
13 in
Details
Max. Pv
75,000
Material
Bronze
Item
932 Bronze Round Tube
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Alloy Type
Leaded Tin
Temp. Range
-450 Degrees to 500 Degrees F
Minimum Temperature
-450 Degrees F
Shape
Round Tube
Fabrication
Cast
Tensile Strength
35,000 psi
Yield Strength
20,000 psi
Brinell Hardness
65
Maximum Temperature
500 Degrees F
Mechanical Finish
Mill
Material Grade
932
System of Measurement
Inch
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.5 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.