Zoro Homepage

Cored Bar, Bronze, Unfnsh OD 3 In

  • Mfr # B932C016024-13

  • Zoro # G6567373


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-450 Degrees to 500 Degrees F
Max. Pv
75,000
Length
13 in
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C016024-13
Zoro #
G6567373
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Unfinished Outside Dia.
3 in
Unfinished Inside Dia.
2 in
Overall Length
13 in
Inside Diameter
2 in
Wall Thickness
1 in
Outside Diameter
3 in
Outside Diameter Tolerance
Not Rated

Details

Temp. Range
-450 Degrees to 500 Degrees F
Max. Pv
75,000
Standards
ASTM B505, CDA 932, SAE 660 (83-7-7-3)
Material
Bronze
Alloy Type
Leaded Tin
Item
932 Bronze Round Tube
Shape
Round Tube
Brinell Hardness
65
Tensile Strength
35,000 psi
Mechanical Finish
Mill
Fabrication
Cast
System of Measurement
Inch
Material Grade
932
Minimum Temperature
-450 Degrees F
Maximum Temperature
500 Degrees F
Yield Strength
20,000 psi

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 3 in, Inside Diameter 2 in, Wall Thickness 1 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, CDA 932, SAE 660 (83-7-7-3), Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength 20,000 psi, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Brinell Hardness 65, Maximum Temperature 500 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.