Zoro Homepage

Cored Bar, Pwdr Brnze, Unfnsh OD 4 In

  • Mfr # ET2432

  • Zoro # G6440296


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Max. Pv
50,000
Unfinished Outside Dia.
4 in
Temp. Range
-10 Degrees to 220 Degrees F
Alloy Type
Self Lubricating Bearing
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2432
Zoro #
G6440296
UPC #
-
Country of Origin
United States

Dimensions

Unfinished Outside Dia.
4 in
Unfinished Inside Dia.
3 in
Length
6.5 in
Wall Thickness
0.5 in
Outside Diameter
4 in
Outside Diameter Tolerance
Not Rated
Inside Diameter
3 in
Overall Length
6.5 in

Details

Max. Pv
50,000
Temp. Range
-10 Degrees to 220 Degrees F
Alloy Type
Self Lubricating Bearing
Material
Bronze
Item
841 Bronze Round Tube
Maximum Temperature
220 Degrees F
Yield Strength
Not Rated
Material Grade
841
System of Measurement
Inch
Fabrication
Cast
Minimum Temperature
10 Degrees F
Mechanical Finish
Mill
Shape
Round Tube

Description

841 Bronze Round Tube, Material Bronze, Outside Diameter 4 in, Inside Diameter 3 in, Wall Thickness 0.5 in, Overall Length 6.5 in, Material Grade 841, Mechanical Finish Mill, Outside Diameter Tolerance Not Rated, Fabrication Cast, Yield Strength Not Rated, Shape Round Tube, System of Measurement Inch, Maximum Temperature 220 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.