Zoro Homepage

Cork Bulletin Board 24"H x 36"W

  • Mfr # 1NUL7

  • Zoro # G2337413


product price: $38.79
/ea

Key Features

Width
36 in
Height
24 in
Board Material
Cork
Board Color
Natural
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUL7
Zoro #
G2337413
UPC #
190735403730
Country of Origin
China

Dimensions

Width
36 in
Height
24 in
Overall Height
24 in
Overall Width
36 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Frame Material
Aluminum
Board Style
Push-Pin
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
For Use
Indoors
Includes
Mounting Hardware
Number of Pieces
1
Interior/Exterior Use
Interior
Reversible
Not Reversible
Board Backing Material
Fiberboard
Mounting Orientation
Horizontal
Includes Frame
Frame Included

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.