Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19F833
Zoro #
G4389621
UPC #
190735397121
Country of Origin
United States
Dimensions
Height
48"
Thickness
0.085"
Width
1-1/2"
Details
Item
Corner Guard
Color
Blue
Material
PVC Plastic
Finish
Grain Texture
Number of Sides
2
Corners
1
Mounting
Adhesive
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Grain Texture Finish, Blue Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.