Corner Guard, Gray, 3"W X 48"H
Mfr # PVC-48R-GY
Zoro # G5492672
product price: $36.59
/eaKey Features
Height
48 in
Width
3 in
Thickness
0.06 in
Material
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVC-48R-GY
Zoro #
G5492672
UPC #
691215070683
Country of Origin
China
Dimensions
Height
48 in
Width
3 in
Thickness
0.06 in
Overall Height
4 ft
Notch Depth
3 in
Notch Width
3 in
Leg Width
3 in
Details
Item
Corner Guard
Material
PVC
Color
Gray
Includes
Rounded Angle
Finish
Smooth
Retainer Material
PVC
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Includes Hardware
Hardware Not Included
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, Gray Color, Material PVC, Thickness 0.06 in, Includes Rounded Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.