Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Corner Prot, 3x3 In, 0.16 In, PK100 4TZY9

Corner Prot, 3x3 In, 0.16 In, PK100 (Discontinued)

  • Mfr # 4TZY9
  • Zoro # G2735327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TZY9
Zoro #
G2735327
UPC #
82020311379
Country of Origin
United States

Dimensions

Length
3 in
Width
3 in
Thickness
1/8 in
Height
3 in
Depth
3 in
Overall Depth
3 in
Overall Length
3 in

Details

Item
Corner Protector
Material
Paperboard
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
For Use With
Strapping
Corner Protector Style
Corner
Compatible Product Type
Strapping

Description

Corner Protector, Paperboard, Corner Protector Style Corner, Length 3 in, Depth 3 in, Height 3 in, Thickness 1/8 in, Color White, For Use With Strapping, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.