Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # 1034002

  • Zoro # G815856080


product price: $23.05
/ea

Key Features

End Mill Style
Corner-Radius
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Single End/Double End
Single
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034002
Zoro #
G815856080
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Corner Radius
0.005 in
Length of Cut
0.25 in
Milling Dia.
0.125 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
Number of Flutes
4
Item
Corner Radius End Mill
List Number
1034
End Mill Cutting Type
Center Cutting
Flute Spacing
Variable
Measurement System
Inch
Series
Hurrimill
Flute Type
Spiral
Secondary Material Application ISO Code
H, N, S
Max. Helix Angle
31 Degrees
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
FX7
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
Ultimate Performance
Material - Machining
Carbide
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, FX7, Straight, Inch, 0.005 in, 0.25 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.