Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # 1034004

  • Zoro # G015856033


product price: $27.45
/ea

Key Features

Overall Length
1 1/2 in
Single End/Double End
Single
Number of Flutes
4
Shank Dia.
1/8 in
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034004
Zoro #
G015856033
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
0.25 in
Corner Radius
0.03 in
Milling Dia.
0.125 in

Details

Item
Corner Radius End Mill
Single End/Double End
Single
Number of Flutes
4
List Number
1034
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Series
Hurrimill
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Variable
Max. Helix Angle
31 Degrees
Material Grade - Machining
Ultimate Performance
Secondary Material Application ISO Code
H, N, S
Material - Machining
Carbide
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Measurement System
Inch
Finish - Machining
FX7
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 0.25 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.