Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 1034011

  • Zoro # G615855955


product price: $38.59
/ea

Key Features

Overall Length
2 in
Length of Cut
0.3125 in
List Number
1034
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034011
Zoro #
G615855955
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Corner Radius
0.03 in
Length of Cut
0.3125 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in

Details

Item
Corner Radius End Mill
List Number
1034
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
4
End Mill Style
Corner-Radius
Series
Hurrimill
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
FX7
Material Grade - Machining
Ultimate Performance
Shank Type - Machining
Straight
Flute Type
Spiral
Max. Helix Angle
31 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 0.3125 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.