Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 315427

  • Zoro # G615856174


product price: $53.89
/ea

Key Features

Number of Flutes
3
Overall Length
4 in
Neck Length
1.375 in
End Mill Style
Corner-Radius
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315427
Zoro #
G615856174
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Neck Length
1.375 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Length of Cut
0.75 in
Corner Radius
0.03 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
List Number
2032
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
Performance AL
Material Grade - Machining
High Performance
Measurement System
Inch
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.75 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.