Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 313888

  • Zoro # G915856096


product price: $63.05
/ea

Key Features

List Number
2012
Overall Length
4 in
End Mill Cutting Type
Center Cutting
Corner Radius
0.015 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313888
Zoro #
G915856096
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Corner Radius
0.015 in
Length of Cut
0.8125 in
Neck Length
1.3125 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in

Details

List Number
2012
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Single End/Double End
Single
End Mill Style
Corner-Radius
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Max. Helix Angle
45 Degrees
Material - Machining
Carbide
Series
Performance AL
Flute Type
Spiral
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.8125 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.