Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 1034032

  • Zoro # G415855872


product price: $61.45
/ea

Key Features

Shank Dia.
3/8 in
Number of Flutes
4
Length of Cut
0.4375 in
List Number
1034
Milling Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034032
Zoro #
G415855872
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Length of Cut
0.4375 in
Milling Dia.
0.375 in
Overall Length
2 in
Corner Radius
0.06 in

Details

Number of Flutes
4
Item
Corner Radius End Mill
List Number
1034
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Material Grade - Machining
Ultimate Performance
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Finish - Machining
FX7
Shank Type - Machining
Straight
Material - Machining
Carbide
Secondary Material Application ISO Code
H, N, S
Measurement System
Inch
Flute Type
Spiral
Max. Helix Angle
31 Degrees
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Series
Hurrimill

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 0.4375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.