Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 292-401173

  • Zoro # G4293686


product price: $58.69
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-401173
Zoro #
G4293686
UPC #
888226124164
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/8 in
Length of Cut
1.125 in
Chamfer Width
0.020 in
Overall Length
3 in
Milling Dia.
0.375 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
K, P
End Mill Application
Roughing/Finishing
Number of Coolant Holes
0
Secondary Material Application
Hardened Steel, Stainless Steel
List Number
2006
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Finish - Machining
nACRo
Helix Angle
40 Degrees
Item
Corner Radius End Mill
Material Grade - Machining
C2 Micrograin
Series
Alpha
Secondary Material Application ISO Code
H, M
Shank Type - Machining
Straight
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 1.125 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.