Shop ZORO SELECT

Corner Radius End Mill, 0.4375 in

  • Mfr # 284-000622
  • Zoro # G4309348

product price: 
$
81.49
/ea

Key Features

Corner Radius
0.045 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284-000622
Zoro #
G4309348
UPC #
888226271417
Country of Origin
United States

Dimensions

Corner Radius
0.045 in
Shank Dia.
7/16 in
Chamfer Width
0.001 in
Overall Length
2 3/4 in
Length of Cut
1 in
Milling Dia.
0.4375 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction - Machining
Right Hand
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Cutting Direction
Right Hand
Material - Machining
Carbide
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Series
Fusion
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Helix Angle
Variable
List Number
1130
Primary Material Application ISO Code
K, P, S
Finish - Machining
AlTiCrN
Secondary Material Application ISO Code
M
Flute Type
Spiral
Material Grade - Machining
C2 Micrograin
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Measurement System
Inch
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.045 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.