Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 204-603015

  • Zoro # G715856074


product price: $46.09
/ea

Key Features

Overall Length
3 in
End Mill Style
Corner-Radius
Milling Dia.
0.5 in
Single End/Double End
Single
List Number
204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603015
Zoro #
G715856074
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Dia.
0.5 in
Neck Length
2 in
Length of Cut
1 in
Corner Radius
0.025 in
Shank Dia.
1/2 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
204
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Flute Spacing
Fixed
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Finish - Machining
Uncoated
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
General Purpose

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.025 in, 1 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.