Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 312220

  • Zoro # G415825721


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
6 in
Material - Machining
Carbide
Length of Cut
0.625 in
Neck Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312220
Zoro #
G415825721
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
0.625 in
Neck Length
2.75 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.03 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
End Mill Style
Corner-Radius
Finish - Machining
AlCrN
Measurement System
Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Secondary Material Application ISO Code
K, M, P
Single End/Double End
Single
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
List Number
2213
Number of Flutes
5
Primary Material Application
Stainless Steel, Steel
Flute Spacing
Variable
Primary Material Application ISO Code
M, P

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 0.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.