Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 314830

  • Zoro # G515855895


product price: $70.29
/ea

Key Features

Shank Dia.
1/2 in
Number of Flutes
3
Length of Cut
0.625 in
Single End/Double End
Single
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314830
Zoro #
G515855895
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Overall Length
3 in
Corner Radius
0.09 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
2030
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Measurement System
Inch
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum
Series
Performance AL
Shank Type - Machining
Straight
Primary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 0.625 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.