Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 315558

  • Zoro # G415856060


product price: $136.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Milling Dia.
0.5 in
List Number
2032
End Mill Cutting Type
Center Cutting
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315558
Zoro #
G415856060
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Length of Cut
0.625 in
Corner Radius
0.015 in
Neck Length
2.75 in
Shank Dia.
1/2 in
Overall Length
6 in

Details

End Mill Style
Corner-Radius
Item
Corner Radius End Mill
List Number
2032
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Single End/Double End
Single
Series
Performance AL
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.