Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 1034110

  • Zoro # G515856199


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
Milling Dia.
0.625 in
Number of Flutes
4
Corner Radius
0.03 in
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034110
Zoro #
G515856199
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.03 in
Overall Length
3 in
Length of Cut
0.75 in

Details

Number of Flutes
4
List Number
1034
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Flute Type
Spiral
Shank Type - Machining
Weldon Flat
Max. Helix Angle
31 Degrees
Series
Hurrimill
Primary Material Application ISO Code
K, M, P
Finish - Machining
FX7
Material - Machining
Carbide
Material Grade - Machining
Ultimate Performance
Measurement System
Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Variable
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.03 in, 0.75 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.